Shop All Wing Nuts
Zoro Select
Wing Nut, 3/8"-24, Steel, 0.79 in Ht, 1.44 in Max Wing Span, 1000 PK
Mfr # 38NWC
Zoro # G2453130
product price: $519.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Material Steel
- Overall Height 0.79 in
- Maximum Wing Span 1.44 in
- Base Diameter 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38NWC
- Zoro # G2453130
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-24 |
Overall Height | 0.79 in |
Base Diameter | 0.7 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.44 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
3/8-24 Cold Forged Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- ZORO SELECT Dowel Pin, Steel, 2x30mm, PK100 (M39080.020.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8810SS)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55041.019.0037)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1-5/16 in Max Wing Span, 10 PK (0-CD-780BS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724DS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-DE-788B87-)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51811.025.0001)
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- Zoro Select Wing Nuts