Shop All Wing Nuts
Zoro Select
Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK
Mfr # U51811.037.0001
Zoro # G2502669
product price: $5.99
/pk 5, $1.20/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-24
- Material Stainless Steel
- Finish Plain
- Overall Height 0.79 in
- Maximum Wing Span 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51811.037.0001
- Zoro # G2502669
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-24 |
Overall Height | 0.79 in |
Dimensional Standards | ASME B18.6.9 |
Dia./Thread Size | 3/8"-24 |
Height | 0.65 to 0.79 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1.44 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNF |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Fastener Thread Direction | Right Hand |
Wing Span | 1.31 to 1.44 in |
Fastener Thread Type | UNF (Fine) |
Material Grade | 18-8 |
Nut Style | Wing Nut Type A-Cold Forged |
Basic Material | Stainless Steel |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-24, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 7/16 in, Overall Height 0.79 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39223)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x2-1/2, PK5 (U01080.075.0250)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3021416)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB43)
- ZORO SELECT Wing Nut, 1/4"-20, Nylon, Plain, 0.71 in Ht, 1-3/32 in Max Wing Span, 10 PK (0625020WN)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.013.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Black Oxide, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700JS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788AS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700H87-)
- ZORO SELECT Wing Nut, #8-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 50 PK (U47550.016.0001)
- Zoro Select Wing Nuts