Shop All Wing Nuts
Zoro Select
Wing Nut, 3/8"-16, Steel, Zinc Plated, 1.375 in Ht, 1.87 in Max Wing Span, 10 PK
Mfr # 0-EF-788C87-
Zoro # G2761464
product price: $38.49
/pk 10, $3.85/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Overall Height 1.375 in
- Maximum Wing Span 1.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0-EF-788C87-
- Zoro # G2761464
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.375 in |
Base Diameter | 11/16 in |
Height | 1.375 in |
Dia./Thread Size | 3/8"-16 |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Maximum Wing Span | 1.87 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Rockwell Hardness | HB 82-92 |
Bolt Compatibility | Grade 2 |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Material Type | Steel |
Fastener Thread Type | UNC (Coarse) |
Material Grade | Grade 2 |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Wing Span | 1.87 in |
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Thread Size 3/8 In.-16, Maximum Wing Span 1 7/8 in, Overall Height 1.375 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0040)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK (53214)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38130.030.0001)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-720BS7-)
- ZORO SELECT Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK (0625028WN)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-CD-816AM7-)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51810.037.0001)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- ZORO SELECT Wing Nut, 7/16"-14, Nylon, Plain, 0.9 in Ht, 1.77 in Max Wing Span, 5 PK (0643714WN)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- Zoro Select Wing Nuts