Shop All Wing Nuts
Zoro Select
Wing Nut, 3/8"-16, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK
Mfr # 0-EF-816CS7-
Zoro # G3035837
original price:
$64.26
29% off
new price: $45.15
/pk 10, $4.52/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Black Oxide
- Overall Height 0.75 in
- Maximum Wing Span 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0-EF-816CS7-
- Zoro # G3035837
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.75 in |
Base Diameter | 1 in |
Height | 0.75 in |
Dia./Thread Size | 3/8"-16 |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Black Oxide |
Maximum Wing Span | 3 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish Type | Black Oxide |
Thread Type | Coarse |
Rockwell Hardness | HB 82-92 |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Material Grade | Grade 2 |
Fastener Finish | Plain |
Nut Style | Wing Nut |
Wing Span | 3 in |
Basic Material | Steel |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, Thread Size 3/8 In.-16, Maximum Wing Span 3 in, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0001)
- ZORO SELECT Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 0.53 in H, 5 PK (MPB3774)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0100)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-720BS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788AS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816BM7-)
- PRIME-LINE Wing Nut, #10-24, Stainless Steel, Plain, 10 PK (9076396)
- Zoro Select Wing Nuts