Shop All Wing Nuts
Zoro Select
Wing Nut, 3/4"-6, Ductile Iron, Plain, 1.125 in Ht, 9-1/2 in Max Wing Span, 2 PK
Mfr # WGNGDI346
Zoro # G6040754
product price: $88.15
/pk 2, $44.08/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-6
- Material Ductile Iron
- Finish Plain
- Overall Height 1.125 in
- Maximum Wing Span 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGNGDI346
- Zoro # G6040754
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 3/4"-6 |
Overall Height | 1.125 in |
Height | 1.125 in |
Dia./Thread Size | 3/4"-6 |
Details
Item | Wing Nut |
Material | Ductile Iron |
Finish | Plain |
Maximum Wing Span | 9-1/2 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Acme |
Color | Plain |
Material Type | Iron |
Finish Type | Plain |
Rockwell Hardness | B72 |
Wing Span | 9.5 in |
Fastener Thread Direction | Right Hand |
Basic Material | Ductile Iron |
Fastener Thread Type | ACME |
Fastener Finish | Plain |
Nut Style | Wing Nut |
Description
Wing Nut, Material Ductile Iron, Finish Plain, Thread Size 3/4 In.-6, Maximum Wing Span 9 1/2 in, Overall Height 1.125 in, System of Measurement Inch, Pack Size Small Pack, Color Plain, Rockwell Hardness B72, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (LWLIS125USA-010BX)
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04160.240.0110)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04104.050.0175)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- ZORO SELECT Wing Nut, 7/16"-14, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 10 PK (U16250.043.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK (U16260.037.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- ZORO SELECT Wing Nut, #10-24, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (10NWS)
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.75 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780C87-)
- Zoro Select Wing Nuts