Shop All Wing Nuts
Zoro Select
Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span
Mfr # U51810.075.0001
Zoro # G2502705
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-10
- Material Stainless Steel
- Finish Plain
- Overall Height 1.44 in
- Maximum Wing Span 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51810.075.0001
- Zoro # G2502705
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Height | 1.44 in |
Dimensional Standards | ASME B18.6.9 |
Height | 1.31 to 1.44 in |
Dia./Thread Size | 3/4"-10 |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 2.76 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Material Type | Stainless Steel |
Thread Type | UNC |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Material Grade | 18-8 |
Nut Style | Wing Nut Type A-Cold Forged |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Basic Material | Stainless Steel |
Wing Span | 2.62 to 2.76 in |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/4 In.-10, Dimensional Standards ASME B18.6.9, Maximum Wing Span 2 49/64 in, Overall Height 1.44 in, System of Measurement Inch, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0150)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA52)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Wing Nut, 1/2"-13, Brass, Plain, 1 in Ht, 1-15/16 in Max Wing Span, 5 PK (1WY83)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK (U16260.037.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- ZORO SELECT Wing Nut, M4-0.70, Steel, Zinc Plated, 10.5 mm Ht, 20 mm Max Wing Span, 100 PK (M16270.040.0001)
- Zoro Select Wing Nuts