Shop All Wing Nuts
Zoro Select
Wing Nut, 1/8", Polypropylene, 100 PK
Mfr # 284835
Zoro # G2452981
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 284835
- Zoro # G2452981
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 1/8" |
Details
Item | Wing Nut |
Material | Polypropylene |
System of Measurement | Inch |
Description
1/8 PLastic Toggle Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4-30)
- DURASTAR Lock Nut, 3/8"-16, Stainless Steel, 5/16 in Ht (SNT0605)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (54900)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0100)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 50 PK (U16250.025.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK (U16260.037.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-D7-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, 0.67 in Ht, 1.41 in Max Wing Span, 500 PK (37NWS)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1/2 in Ht, 1.11 in Max Wing Span, 50 PK (U16260.025.0001)
- Zoro Select Wing Nuts