Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-28, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 50 PK
Mfr # U16251.025.0001
Zoro # G2503000
product price: $13.79
/pk 50, $0.28/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Overall Height 0.47 in
- Maximum Wing Span 1-1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16251.025.0001
- Zoro # G2503000
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-28 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Dia./Thread Size | 1/4"-28 |
Height | 0.34 to 0.47 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 1-1/10 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Finish Type | Zinc Plated |
Material Type | Steel |
Thread Type | UNF |
Fastener Thread Direction | Right Hand |
Fastener Finish | Zinc |
Basic Material | Steel |
Fastener Thread Type | UNF (Fine) |
Wing Span | 0.97 to 1.10 in |
Nut Style | Wing Nut Type A-Cold Forged |
Description
Wing Nut, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-28, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 3/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw 1/4in-20 X 3/4in Nylon 10PK (9097372)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Chrome Plated, 10 PK (74285)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35901)
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, 1 in Ht, 1.94 in Max Wing Span, 100 PK (50NWC188)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700H87-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1.1094 in Max Wing Span, 2000 PK (WNCFI0250-2000T)
- ZORO SELECT Wing Nut, #8-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 50 PK (U47550.016.0001)
- ZORO SELECT Wing Nut, M24-3.00, Steel, Zinc Plated, 56.50 mm Ht, 110 mm Max Wing Span, 5 PK (M16270.240.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Malleable Iron, Zinc Plated, 0.813 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-700E87)
- Zoro Select Wing Nuts