Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-28, Steel, 0.57 in Ht, 1.10 in Max Wing Span, 2000 PK
Mfr # 15NWC
Zoro # G2453042
product price: $310.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Steel
- Overall Height 0.57 in
- Maximum Wing Span 1.10 in
- Base Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NWC
- Zoro # G2453042
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-28 |
Overall Height | 0.57 in |
Base Diameter | 0.5 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.10 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
1/4-28 Cold Forged Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0050)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Galvanized, 10 PK (2812234)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/4, PK100 (U07840.037.0025)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Plain Finish (U20200.125.9999)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16250.031.0001)
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.016.0001)
- ZORO SELECT Wing Nut, M24-3.00, Steel, Zinc Plated, 56.50 mm Ht, 110 mm Max Wing Span, 5 PK (M16270.240.0001)
- ZORO SELECT Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3714NWA)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805AS7-)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK (U55810.019.0001)
- KANEBRIDGE Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 1/2 in Ht, 1 in Max Wing Span (1412NWA)
- Zoro Select Wing Nuts