Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK
Mfr # 0625028WN
Zoro # G2563233
original price:
$4.18
14% off
new price: $3.59
/pk 10, $0.36/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- Overall Height 0.71 in
- Maximum Wing Span 1.36 in
- Base Diameter 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0625028WN
- Zoro # G2563233
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-28 |
Overall Height | 0.71 in |
Base Diameter | 23/64 in |
Height | 0.7188 in |
Dia./Thread Size | 1/4"-28 |
Details
Item | Wing Nut |
Material | Nylon |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1.36 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Fine |
Material Type | Plastic |
Bolt Compatibility | Grade 2 |
Finish Type | Plain |
Color | Natural |
Fastener Finish | Plain |
Basic Material | Nylon |
Nut Style | Wing Nut |
Material Grade | Not Graded |
Wing Span | 1.36 in |
Fastener Thread Type | UNF (Fine) |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Nylon, Material Grade/Class 6/6, Finish Plain, Thread Size 1/4 In.-28, Maximum Wing Span 1 23/64 in, Overall Height 0.71 in, Base Diameter 23/64 in, System of Measurement Inch, Pack Size Small Pack, Color Natural, Rockwell Hardness -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Drywall Screw, #6 x 1-1/4 in, Phillips Drive (06A125P)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U08210.037.0125)
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2028-316SS-6)
- ZORO SELECT Wing Nut, 1/4"-20, Nylon, Plain, 0.71 in Ht, 1-3/32 in Max Wing Span, 10 PK (0625020WN)
- ZORO SELECT Wing Nut, #6-32, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0600632WN)
- ZORO SELECT Wing Nut, 3/8"-16, Nylon, Plain, 0.72 in Ht, 1-3/8 in Max Wing Span, 10 PK (0637516WN)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.625 in Ht, 1.37 in Max Wing Span, 10 PK (0-CD-700CS7-)
- ZORO SELECT Wing Nut, 3/8"-16, Malleable Iron, Zinc Plated, 0.813 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-700E87)
- ZORO SELECT Wing Nut, M24-3.00, Steel, Zinc Plated, 56.50 mm Ht, 110 mm Max Wing Span, 5 PK (M16270.240.0001)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 10 PK (71748)
- Zoro Select Wing Nuts