Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK
Mfr # U47551.025.0001
Zoro # G2502818
product price: $9.65
/pk 25, $0.39/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-28
- Material Brass
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 1-1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U47551.025.0001
- Zoro # G2502818
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-28 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.34 to 0.47 in |
Dia./Thread Size | 1/4"-28 |
Details
Item | Wing Nut |
Material | Brass |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1-1/10 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Bolt Compatibility | Grade 2 |
Finish Type | Plain |
Material Type | Brass |
Thread Type | UNF |
Fastener Thread Direction | Right Hand |
Basic Material | Brass |
Nut Style | Wing Nut Type A-Cold Forged |
Material Grade | Not Graded |
Wing Span | 0.97 to 1.10 in |
Fastener Thread Type | UNF (Fine) |
Description
Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size 1/4 In.-28, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 3/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10F75KFC)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0325)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Trim Head, 110 PK (55534)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 5 PK (U16250.062.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-CD-709A87-)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span (U16250.075.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.25 in Ht, 2-7/16 in Max Wing Span, 10 PK (0-II-780G87-)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- Zoro Select Wing Nuts