Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Zinc Alloy, 37/64 in Ht, 1-1/8 in Max Wing Span, 1000 PK
Mfr # 1414NWA
Zoro # G2452832
product price: $239.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Zinc Alloy
- Overall Height 37/64 in
- Maximum Wing Span 1-1/8 in
- Base Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1414NWA
- Zoro # G2452832
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 37/64 in |
Base Diameter | 7/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 1-1/8 in |
System of Measurement | Inch |
Description
1/4X7/8X1 1/8 Washer Based Wing Nut Die Cast Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0175)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU26)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Black Oxide, 1.25 in Ht, 2-7/16 in Max Wing Span, 10 PK (0-II-780GS7-)
- ZORO SELECT Wing Nut, #10-24, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U47550.019.0001)
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.016.0001)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Wing Nut, #10-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U47551.019.0001)
- ZORO SELECT Wing Nut, 1", Polypropylene, Plain, 100 PK (284918)
- Zoro Select Wing Nuts