Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Zinc Alloy, 1/2 in Ht, 1 in Max Wing Span, 1000 PK
Mfr # 1412NWA
Zoro # G2452939
product price: $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Zinc Alloy
- Overall Height 1/2 in
- Maximum Wing Span 1 in
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1412NWA
- Zoro # G2452939
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 1/2 in |
Base Diameter | 3/4 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 1 in |
System of Measurement | Inch |
Description
Wing Nuts,1/4-20x3/4x1 WING NUT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.060.0200)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05157)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS10114)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51811.025.0001)
- ZORO SELECT Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK (06M050080WN)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, 0.66 in Ht, 1.25 in Max Wing Span, 200 PK (31NWC188)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, 0.67 in Ht, 1.41 in Max Wing Span, 500 PK (37NWS)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- Zoro Select Wing Nuts