Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK
Mfr # 0-CD-719AS7-
Zoro # G3354102
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
- Overall Height 0.688 in
- Maximum Wing Span 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0-CD-719AS7-
- Zoro # G3354102
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.688 in |
Height | 0.6875 in |
Dia./Thread Size | 1/4"-20 |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Black Oxide |
Maximum Wing Span | 1.06 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish Type | Black Oxide |
Material Type | Steel |
Rockwell Hardness | HB 82-92 |
Bolt Compatibility | Grade 2 |
Thread Type | Coarse |
Wing Span | 1.06 in |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 2 |
Nut Style | Wing Nut |
Basic Material | Steel |
Fastener Thread Type | UNC (Coarse) |
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, Thread Size 1/4 In.-20, Maximum Wing Span 1 1/16 in, Overall Height 0.688 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4533-632-A)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5 (U39150.037.0125)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33191.018.0068)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-67-)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700G87-)
- ZORO SELECT Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16251.019.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK (U16260.037.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Malleable Iron, Plain, 0.813 in Ht, 1.62 in Max Wing Span, 10 PK (0-EF-700ES7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724DS7-)
- Zoro Select Wing Nuts