Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Steel, Black Oxide, 0.5 in Ht, 1.11 in Max Wing Span, 2000 PK
Mfr # 14NWSB
Zoro # G2453794
product price: $195.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Overall Height 0.5 in
- Maximum Wing Span 1.11 in
- Base Diameter 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NWSB
- Zoro # G2453794
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.5 in |
Base Diameter | 0.62 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Black Oxide |
Maximum Wing Span | 1.11 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
1/4-20 Stamped Wing Nut Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 5 Lock Washer-Zinc (T34LWZ5)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0250)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.011.0050)
- ZORO SELECT Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.062.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Nylon, Plain, 0.72 in Ht, 1-3/8 in Max Wing Span, 10 PK (0637516WN)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805A87-)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Black Oxide, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700HS7-)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700G87-)
- Zoro Select Wing Nuts