Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Steel, 100 PK
Mfr # 14NTW
Zoro # G2452823
product price: $24.49
/pk 100, $0.24/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NTW
- Zoro # G2452823
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Wing Nut |
Material | Steel |
System of Measurement | Inch |
Description
Wing Nuts,1/4-20 TOGGLE WING ZIN,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07576)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54734)
- BSC PREFERRED 18-8 Stainless Steel Square-Neck Carriage Bolt 10-32 Thread Size 2-1/2 Long, 10PK (92356A136)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0125)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span (U16250.075.0001)
- ZORO SELECT Wing Nut, 7/16"-14, Nylon, Plain, 0.9 in Ht, 1.77 in Max Wing Span, 5 PK (0643714WN)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724D87-)
- ZORO SELECT Wing Nut, M8-1.25, Stainless Steel, Plain, 14.80 mm Ht, 30.30 mm Max Wing Span, 10 PK (WN5X00800-010P1)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK (M16270.060.0001)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- Zoro Select Wing Nuts