Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Steel, 0.57 in Ht, 1.10 in Max Wing Span, 2000 PK
Mfr # 14NWCB
Zoro # G2453365
product price: $206.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Overall Height 0.57 in
- Maximum Wing Span 1.10 in
- Base Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NWCB
- Zoro # G2453365
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.57 in |
Base Diameter | 0.5 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.10 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,1/4-20 WING NUT COLD,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.125 in Shaft Dia (C-012/B)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 ROLL PIN (A0570120132)
- ZORO SELECT Wing Nut, #8-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (08NWS)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-720BS7-)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 100 PK (06NTW)
- ZORO SELECT Wing Nut, 1", Polypropylene, Plain, 100 PK (284918)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span (U55810.037.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805E87-)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- Zoro Select Wing Nuts