Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Steel, 0.57 in Ht, 1.10 in Max Wing Span, 2000 PK
Mfr # 14NWC
Zoro # G2453079
product price: $164.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Overall Height 0.57 in
- Maximum Wing Span 1.10 in
- Base Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NWC
- Zoro # G2453079
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.57 in |
Base Diameter | 0.5 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.10 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,1/4-20 WING NUT COLD,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (61238)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Yellow Zinc, 25 PK (2558412)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, 0.67 in Ht, 1.75 in Max Wing Span, 500 PK (50NWS)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.050.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816CS7-)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, 3/8"-16, Nylon, Plain, 0.72 in Ht, 1-3/8 in Max Wing Span, 10 PK (0637516WN)
- PRIME-LINE Wing Nut, #6-32, Stainless Steel, Plain, 25 PK (9076206)
- Zoro Select Wing Nuts