Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 5 PK
Mfr # U55810.025.0001
Zoro # G2502641
original price:
$4.95
5% off
new price: $4.69
/pk 5, $0.94/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 1-1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55810.025.0001
- Zoro # G2502641
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Dia./Thread Size | 1/4"-20 |
Height | 0.34 to 0.47 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1-1/10 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Material Type | Stainless Steel |
Finish Type | Plain |
Bolt Compatibility | 316 |
Thread Type | UNC |
Nut Style | Wing Nut Type A-Cold Forged |
Material Grade | 316 |
Basic Material | Stainless Steel |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Wing Span | 0.97 to 1.10 in |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 3/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x1, PK5 (MPB754)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (1HEF1)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.013.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51810.037.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700H87-)
- ZORO SELECT Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3714NWA)
- ZORO SELECT Wing Nut, #8-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U51810.016.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- Zoro Select Wing Nuts