Shop All Wing Nuts
Zoro Select
Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK
Mfr # 0-CD-816A17-
Zoro # G3122926
product price: $30.45
/pk 10, $3.05/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Malleable Iron
- Finish Zinc Plated
- Overall Height 0.75 in
- Maximum Wing Span 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0-CD-816A17-
- Zoro # G3122926
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.75 in |
Base Diameter | 1 in |
Dia./Thread Size | 1/4"-20 |
Height | 0.75 in |
Details
Item | Wing Nut |
Material | Malleable Iron |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Maximum Wing Span | 3 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish Type | Zinc Plated |
Material Type | Iron |
Thread Type | Coarse |
Rockwell Hardness | HB 82-92 |
Bolt Compatibility | Grade 2 |
Nut Style | Wing Nut |
Fastener Thread Direction | Right Hand |
Basic Material | Malleable Iron |
Fastener Finish | Zinc |
Material Grade | Grade 2 |
Wing Span | 3 in |
Fastener Thread Type | UNC (Coarse) |
Description
Wing Nut, Material Malleable Iron, Material Grade/Class Grade 2, Finish Zinc Plated, Thread Size 1/4 In.-20, Maximum Wing Span 3 in, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP 1/4-20 X 1.000 12PT SS BOLTS (611-1000)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY3)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 22 mm L, 100 PK (M04132.080.0025)
- ZORO SELECT Flanged Button Machine Screw (ZFB8X30)
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 100 PK (06NTW)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816BM7-)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- Zoro Select Wing Nuts