Shop All Wing Nuts
Zoro Select
Wing Nut, 1/2"-6, Steel, Black Oxide, 2.375 in Ht, 5 in Max Wing Span, 25 PK
Mfr # 300927G
Zoro # G3189977
product price: $626.99
/pk 25, $25.08/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-6
- Material Steel
- Finish Black Oxide
- Overall Height 2.375 in
- Maximum Wing Span 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300927G
- Zoro # G3189977
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-6 |
Overall Height | 2.375 in |
Height | 2.375 in |
Dia./Thread Size | 1/2"-6 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Black Oxide |
Maximum Wing Span | 5 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coil |
Color | Gray |
Material Type | Steel |
Rockwell Hardness | Rc 32 max. |
Finish Type | Black Oxide |
Wing Span | 5 in |
Basic Material | Ductile Iron |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Nut Style | Wing Nut |
Description
Wing Nut, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-6, Maximum Wing Span 5 in, Overall Height 2.375 in, System of Measurement Inch, Pack Size Small Pack, Color Gray, Rockwell Hardness Rc 32 max., Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 5/8 in Length, 5 PK (NAS1351N3-10)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotterless Hitch Pins 4PK (67123)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0075)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (362511100)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816B17-)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-709BS7-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, 0.67 in Ht, 1.41 in Max Wing Span, 500 PK (37NWS)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 5 PK (63796)
- Zoro Select Wing Nuts