Shop All Wing Nuts
Zoro Select
Wing Nut, #12-24, Steel, 0.47 in Ht, 1.09 in Max Wing Span, 2000 PK
Mfr # 12NWS
Zoro # G2453882
product price: $158.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #12-24
- Material Steel
- Overall Height 0.47 in
- Maximum Wing Span 1.09 in
- Base Diameter 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12NWS
- Zoro # G2453882
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #12-24 |
Overall Height | 0.47 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.09 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
12-24 Stamped Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-262-G100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U51000.062.0275)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716)
- ZORO SELECT Wing Nut, 1/2"-13, Brass, Plain, 1 in Ht, 1-15/16 in Max Wing Span, 5 PK (1WY83)
- ZORO SELECT Wing Nut, M6-1.00, Stainless Steel, Plain, 13.60 mm Ht, 27.80 mm Max Wing Span, 10 PK (WN5X00600-010P1)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK (U55810.019.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (37NTW)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 20 PK (71784)
- Zoro Select Wing Nuts