Shop All Wing Nuts
Zoro Select
Wing Nut, 1/2"-20, Steel, 1 in Ht, 1.94 in Max Wing Span, 500 PK
Mfr # 51NWC
Zoro # G2453121
product price: $341.99
/pk 500, $0.68/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Material Steel
- Overall Height 1 in
- Maximum Wing Span 1.94 in
- Base Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51NWC
- Zoro # G2453121
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-20 |
Overall Height | 1 in |
Base Diameter | 0.39 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.94 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
1/2-20 Cold Forged Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Tubular Rivet, 5.3 mm Dia., 9 mm L, Steel Body, 100 PK (18132PK)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 220 mm L, 5 PK (M55000.120.0220)
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821600-002P2)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- ZORO SELECT Wing Nut, #6-32, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0600632WN)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51810.037.0001)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.75 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780C87-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- Zoro Select Wing Nuts