Shop All Wing Nuts
Zoro Select
Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span
Mfr # U55810.050.0001
Zoro # G2502608
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material Stainless Steel
- Finish Plain
- Overall Height 1 in
- Maximum Wing Span 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55810.050.0001
- Zoro # G2502608
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.87 to 1.00 in |
Dia./Thread Size | 1/2"-13 |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1.94 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNC |
Material Type | Stainless Steel |
Finish Type | Plain |
Bolt Compatibility | 316 |
Material Grade | 316 |
Nut Style | Wing Nut Type A-Cold Forged |
Basic Material | Stainless Steel |
Fastener Thread Direction | Right Hand |
Wing Span | 1.81 to 1.94 in |
Fastener Thread Type | UNC (Coarse) |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/2 In.-13, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 15/16 in, Overall Height 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U01000.050.0175)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.050.0001)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.875 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-780DS7-)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Black Oxide, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700HS7-)
- ZORO SELECT Wing Nut, #6-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (06NWS)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.043.0001)
- HILLMAN Wing Nut, 1/4", Steel, Zinc Plated, 2-1/2 in Ht (164707)
- Zoro Select Wing Nuts