Shop All Wing Nuts
Zoro Select
Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK
Mfr # U51810.050.0001
Zoro # G2502720
original price:
$8.69
17% off
new price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material Stainless Steel
- Finish Plain
- Overall Height 1 in
- Maximum Wing Span 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51810.050.0001
- Zoro # G2502720
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1 in |
Dimensional Standards | ASME B18.6.9 |
Dia./Thread Size | 1/2"-13 |
Height | 0.87 to 1.00 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1.94 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Finish Type | Plain |
Thread Type | UNC |
Basic Material | Stainless Steel |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Material Grade | 18-8 |
Nut Style | Wing Nut Type A-Cold Forged |
Wing Span | 1.81 to 1.94 in |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/2 In.-13, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 15/16 in, Overall Height 1 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24500C)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0300)
- ITW BEE LEITZKE Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS (WWG-DISP-SET195)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.050.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.075.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724B87-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.563 in Ht, 1 1/2 in Max Wing Span, 10 PK (0-CD-724CS7-)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.25 in Ht, 2-7/16 in Max Wing Span, 10 PK (0-II-780G87-)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700J87-)
- Zoro Select Wing Nuts