Shop All Wing Nuts
Zoro Select
Wing Nut, #10-32, Steel, Nickel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
Mfr # 11NWCNP
Zoro # G2453234
product price: $223.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
- Base Diameter 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NWCNP
- Zoro # G2453234
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 0.47 in |
Base Diameter | 0.43 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Nickel |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
10-32 Cold Forged Wing Nut Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Safety Pin, Spring Wire, 2 13/16 in Usbl L, 4 3/8 in L, 10 PK (WWG-SFPH-004)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01402003.BO.IAR)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0051)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700G87-)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.013.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.25 in Ht, 2-7/16 in Max Wing Span, 10 PK (0-II-780G87-)
- ZORO SELECT Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16251.019.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1.1094 in Max Wing Span, 2000 PK (WNCFI0250-2000T)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- Zoro Select Wing Nuts