Shop All Wing Nuts
Zoro Select
Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
Mfr # 11NWSB
Zoro # G2453989
product price: $149.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
- Base Diameter 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NWSB
- Zoro # G2453989
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 0.47 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,10-32 WING NUT STAMPE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (31631)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST194860)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03240)
- ZORO SELECT Step Key Stock 2, 5/8 in Top W, 5/16 in Top Step H, 11/16 in Bottom W, 1/4 in Lower Step H (WWGSK18-2)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Plain, 0.625 in Ht, 1-1/8 in Max Wing Span, 10 PK (0-CD-755BS7-)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- ZORO SELECT Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK (0625028WN)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (37NTW)
- ZORO SELECT Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (11NWS)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.050.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- Zoro Select Wing Nuts