Shop All Wing Nuts
Zoro Select
Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
Mfr # 11NWS
Zoro # G2453925
product price: $119.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
- Base Diameter 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NWS
- Zoro # G2453925
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 0.47 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,10-32 WING NUT STAMPE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31564)
- METABO HPT NAIL ROUND 2-3/8""L (12221HPT)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 50 PK (FBHEXB51618112FTP50)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51811.019.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.016.0001)
- ZORO SELECT Wing Nut, #6-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (06NWS)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- ZORO SELECT Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16251.019.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, 0.66 in Ht, 1.25 in Max Wing Span, 200 PK (31NWC188)
- Zoro Select Wing Nuts