Shop All Wing Nuts
Zoro Select
Wing Nut, #10-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK
Mfr # U51811.019.0001
Zoro # G2502696
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Material Stainless Steel
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51811.019.0001
- Zoro # G2502696
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.34 to 0.47 in |
Dia./Thread Size | #10-32 |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNF |
Bolt Compatibility | 18-8 |
Finish Type | Plain |
Material Type | Stainless Steel |
Basic Material | Stainless Steel |
Nut Style | Wing Nut Type A-Cold Forged |
Wing Span | 0.78 to 0.91 in |
Material Grade | 18-8 |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N04100.050.0475)
- FASTAP Wood Screw, #8, 2-1/4 in, Black Oxide Phillips Drive, 100 PK (FTPB225)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.469 in Ht, 0.91 in Max Wing Span, 25 PK (1WY91)
- ZORO SELECT Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.075.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-DE-788B87-)
- ZORO SELECT Wing Nut, M4-0.70, Steel, Zinc Plated, 10.5 mm Ht, 20 mm Max Wing Span, 100 PK (M16270.040.0001)
- ZORO SELECT Wing Nut, 1/8", Polypropylene, 100 PK (284835)
- MIDWEST FASTENER Wing Nut, M7-1.00, Steel, Zinc Plated, 5 PK (63916)
- Zoro Select Wing Nuts