Shop All Wing Nuts
Zoro Select
Wing Nut, #10-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK
Mfr # U47551.019.0001
Zoro # G2502827
product price: $10.75
/pk 25, $0.43/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Material Brass
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U47551.019.0001
- Zoro # G2502827
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Dia./Thread Size | #10-32 |
Height | 0.34 to 0.47 in |
Details
Item | Wing Nut |
Material | Brass |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Finish Type | Plain |
Bolt Compatibility | Grade 2 |
Material Type | Brass |
Thread Type | UNF |
Material Grade | Not Graded |
Nut Style | Wing Nut Type A-Cold Forged |
Fastener Thread Type | UNF (Fine) |
Wing Span | 0.78 to 0.91 in |
Fastener Thread Direction | Right Hand |
Basic Material | Brass |
Description
Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.030.0030)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.200.0050)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK (B37000.125.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Brass, Plain, 1 in Ht, 1-15/16 in Max Wing Span, 5 PK (1WY83)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1-5/16 in Max Wing Span, 10 PK (0-CD-780BS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816B17-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-CD-709A87-)
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-67-)
- PRIME-LINE Wing Nut, 1/2"-13, Stainless Steel, Plain, 5 PK (9076776)
- Zoro Select Wing Nuts