Shop All Wing Nuts
Zoro Select
Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK
Mfr # 4CAR5
Zoro # G2694307
original price:
$19.55
10% off
new price: $17.59
/pk 25, $0.70/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Zinc Alloy
- Finish Zinc Plated
- Overall Height 15/64 in
- Maximum Wing Span 1.03 in
- Base Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CAR5
- Zoro # G2694307
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 15/64 in |
Base Diameter | 3/8 in |
Body Height | 15/64 in |
Dimensional Standards | ASME B18.17 |
Dia./Thread Size | #10-24 |
Height | 0.5 in |
Description
Wing Nut, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Zinc Plated, Lock Type Nylon Insert, Wing Shape Square, Thread Size #10-24, Dimensional Standards ASME B18.17, Material Quality Standards ASME B18.6.9, Zamac Type 3, Material Fabrication Die Cast, Maximum Wing Span 1 1/32 in, Overall Height 0.5 in, Base Diameter 3/8 in, Body Height 15/64 in, Flange Diameter Not Applicable, Flanged No, System of Measurement Inch, Pack Size Small Pack, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 93 PK (54818)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0175)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0175)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 25 PK (50NTW)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, 0.67 in Ht, 1.75 in Max Wing Span, 500 PK (50NWS)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51810.031.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.050.0001)
- Zoro Select Wing Nuts