Shop All Wing Nuts
Zoro Select
Wing Nut, #10-24, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK
Mfr # 1010NWA
Zoro # G2452869
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Zinc Alloy
- Overall Height 7/16 in
- Maximum Wing Span 7/8 in
- Base Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1010NWA
- Zoro # G2452869
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 7/16 in |
Base Diameter | 5/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 7/8 in |
System of Measurement | Inch |
Description
10-24X5/8X7/8 Washer Based Wing Nut Die Cast Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M30, 45 mm Shank, 60 mm ID, Carbon Steel, Self Colored (DIN030)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (26AD0606-EA-100)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 1/2in. -13 (5521-8)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37546)
- ZORO SELECT Wing Nut, #8-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U51810.016.0001)
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- ZORO SELECT Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.062.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-JJ-864-67-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- ZORO SELECT Wing Nut, M4-0.70, Nylon, Plain, 0.48 mm Ht, 22-51/64 mm Max Wing Span, 10 PK (06M040070WN)
- X1 TOOLS 5/16 x 18 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1030x1)
- Zoro Select Wing Nuts