Shop All Wing Nuts
Zoro Select
Wing Nut, #10-24, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
Mfr # 10NWSB
Zoro # G2453855
product price: $149.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
- Base Diameter 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10NWSB
- Zoro # G2453855
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 0.47 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,10-24 WING NUT STAMPE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABSLF200)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 25 PK (V200 3/8G-25)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.060.0016)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, 8.8 mm Ht, 18.5 mm Max Wing Span, 2000 PK (M4NWCA2)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-67-)
- ZORO SELECT Wing Nut, 5/16"-24, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51811.031.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- Zoro Select Wing Nuts