Shop All Wing Nuts
Zoro Select
Wing Nut, #10-24, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
Mfr # 10NWS
Zoro # G2453864
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
- Base Diameter 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10NWS
- Zoro # G2453864
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 0.47 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
10-24 Stamped Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC8321)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (HX08121000-010P2)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (M01210.120.0025)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0125)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span (WN5X01200-001P1)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816CS7-)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, 8.8 mm Ht, 18.5 mm Max Wing Span, 2000 PK (M4NWCA2)
- Zoro Select Wing Nuts