Shop All Wing Nuts
Zoro Select
Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK
Mfr # U55810.019.0001
Zoro # G2502650
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55810.019.0001
- Zoro # G2502650
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.34 to 0.47 in |
Dia./Thread Size | #10-24 |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNC |
Finish Type | Plain |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Material Grade | 316 |
Basic Material | Stainless Steel |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Wing Span | 0.78 to 0.91 in |
Nut Style | Wing Nut Type A-Cold Forged |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #10-24, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg (TSIX-100050P-005P)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50857)
- FASTENMASTER Wood Screw, 6-1/4 in, Stainless Steel 24 PK (FMTHR614-24)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- ZORO SELECT Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (11NWS)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.25 in Ht, 3 in Max Wing Span, 10 PK (0-GH-819A17-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16250.031.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.25 in Ht, 3 in Max Wing Span, 10 PK (0-GH-819AM7-)
- Zoro Select Wing Nuts