Shop All Single & Double Hung Window Locks
Zoro Select
Window Lock
Mfr # 4JH15
Zoro # G1321914
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Base Size (In.) 1 x 2-1/2
- Length (In.) 2 5/8 in
- Width (In.) 15/16
- Strike (In.) 13/16 x 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JH15
- Zoro # G1321914
- UPC # 190735044452
- Country of Origin Multiple
- Category Single & Double Hung Window Locks
Dimensions
Base Size (In.) | 1 x 2-1/2 |
Length (In.) | 2 5/8 in |
Width (In.) | 15/16 |
Details
Finish | Bright Brass |
Strike (In.) | 13/16 x 2-1/2 |
Item | Sash Window Latch |
Hardware | Included |
Shop By | Closeouts |
Description
Sash Window Latch, Bright Brass, Length (In.) 2 5/8 in, Width (In.) 15/16, Strike (In.) 13/16 x 2-1/2, Base Size (In.) 1 x 2-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN7)
- EBERHARD MANUFACTURING CO Door Hold Back Black 2 Pc (EMC 1-664 BLK)
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- ZORO SELECT O-Ring, Dash 335, Viton, 0.21 In., PK5 (U38871.018.0275)
- ZORO SELECT Track Lock, Zinc, Mill, L 2 In (1XMR4)
- ZORO SELECT Turn Button, 2 In., Zinc, PK100 (1RBN7)
- ZORO SELECT Window Sash Lock, Bronze, L 2 7/16 In (1XMR6)
- ZORO SELECT TurnButton, 1.75Inch, Zinc, PK100 (1RBN4)
- ZORO SELECT Track Lock, Zinc, Mill, L 15/15 In (1XMR3)
- NATIONAL HARDWARE Bright Nickel Die-Cast Zinc Sash Lock (N148-767)
- LAMP Barrel Bolt, Spring Loaded, 1-19/64 In. W (BSS2-150)
- Zoro Select Single & Double Hung Window Locks