Shop All Sliding Window Rollers & Guides
Zoro Select
Window Guide Assortment, 42 Pc
Mfr # 8170
Zoro # G3687887
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front and Rear Glass Parts
- Material Nylon
- Finish Black
- Color Black
- Includes (1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (5) Window Guide Retainers For 4mm Thick Front Door Glass GM # 20712176, (5) Window Guide Retainers Front Door Glass GM # 12337898, (8) Window Guide Retainers Front & Rear Door Glass GM # 20162174, (8) Window Guide Retainers Front & Rear Door Glass GM # 20328600, (8) Window Guide Retainers Front Door Glass GM # 20160591, (8) Window Guide Retainers Front Door Glass GM # 22539533
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8170
- Zoro # G3687887
- UPC # 841213011199
- Country of Origin China
- Category Sliding Window Rollers & Guides
Details
Type | Front and Rear Glass Parts |
Material | Nylon |
Finish | Black |
Item | Window Guide Assortment,42 Pc |
Color | Black |
Includes | (1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (5) Window Guide Retainers For 4mm Thick Front Door Glass GM # 20712176, (5) Window Guide Retainers Front Door Glass GM # 12337898, (8) Window Guide Retainers Front & Rear Door Glass GM # 20162174, (8) Window Guide Retainers Front & Rear Door Glass GM # 20328600, (8) Window Guide Retainers Front Door Glass GM # 20160591, (8) Window Guide Retainers Front Door Glass GM # 22539533 |
Description
Window Guide Assortment,42 Pc, Front and Rear Glass Parts, Nylon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Spline, Black, Overall 1000 ft. L (16-240BM)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- THERMWELL PRODUCTS 18x27 Window AC Cover (AC3H)
- HAGER COMPANIES Hager Full Mortise, Five Knuckle, Plain Bearing Hinge 1279 4.5" x 4" US26D (127900045004026D)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2-1-32" L (85-516)
- ZORO SELECT Sash Pivot Bar, Tilt Window, 3" L (85-501)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- PRIMELINE TOOLS Sliding Window Roller Assembly with 1/2 in. Steel Wheel (2 Pack) (MP3089)
- Zoro Select Sliding Window Rollers & Guides