Shop All Sliding Window Locks
Zoro Select
Window Barrel Bolt, Brass
Mfr # 1VZW7
Zoro # G0467092
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonlocking-Surface Strike Only
- Material Steel
- Finish Brass
- Holes per Leaf 6
- Operation Type Hand Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZW7
- Zoro # G0467092
- UPC # 190735032817
- Country of Origin China
- Category Sliding Window Locks
Dimensions
Height | 1/2 in |
Bolt Head Dia. | 5/16 in |
Width | 1 5/16 in |
Bolt Length | 2 in |
Length | 2 in |
Throw Size | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 1 5/16 in |
Overall Length | 2 in |
Bolt Head Diameter | 5/16 in |
Details
Type | Nonlocking-Surface Strike Only |
Material | Steel |
Finish | Brass |
Item | Door Bolt |
Holes per Leaf | 6 |
Operation Type | Hand Pull |
Hardware | Included |
Strike Type | Surface |
Includes | Hardware |
Product Type | Barrel Bolt |
Includes Hardware | Hardware Included |
Description
Door Bolt, Operation Type Hand Pull, Brass Finish, Material Steel, Length 2 in, Width 1 5/16 in, Height 1/2 in, Bolt Length 2 in, Bolt Head Dia. 5/16 in, Throw Size 1/2 in, Chain Length Not Applicable, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPP6)
- PRIME-LINE 3-3/8 in. White Plastic Window Lock with spring-loaded Tilt Latch Single Pack (F 2599)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 26D)
- UBIQUITI NETWORKS COMMERCIAL Unifi Access Card 20 Pack (UA-Card-US)
- ZORO SELECT Window Barrel Bolt, Zinc (1VZV3)
- PRIME-LINE Diecast, Gray Sliding Window Sash Lock (F 2659)
- PRIME-LINE White Plastic Sliding Spring-Loaded Window Lock Single Pack (F 2606)
- LAWNITATOR U9982 Econ Window Lock Wht U 9982 (LA109454)
- PRIME-LINE Zinc Cast Metal Left and Right Sliding Cam Window Lock 1 Pair (F 2613)
- PRIME-LINE Steel Latch Guard Plate Cover for Out-Swinging Doors, Gray 1 Set (U 9503)
- PRIME-LINE White Vinyl Vertical Hung Sliding Window Lock 1 Pair (F 2598)
- Zoro Select Sliding Window Locks