Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Wide View Convex, 32 in., 72 ft. (Discontinued)
Mfr # SCVI-32T-7DP
Zoro # G8192082
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 32"
- Backing Material Hardboard
- Mirror Environment Indoor
- Approximate Viewing Distance 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVI-32T-7DP
- Zoro # G8192082
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32" |
Details
Item | Wide View Convex |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Approximate Viewing Distance | 32 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Single Telescope |
Mirror Shape | Circular |
Material | Acrylic |
Rim Material | Aluminum |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Telescoping |
Features | Shatter Resistant |
Description
Wide View Convex, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 32 in, Viewing Angle 180 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 32 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Mounting Location Wall or Ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.