Shop All Bottles & Jars
Zoro Select
Wide Mouth Packer Bottle, 500ml, PK12
Mfr # 3UDE9
Zoro # G4740321
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/ 16 oz.
- Height 146mm
- Autoclavable Yes
- Depth 127mm
- Standards EPA Protocol A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3UDE9
- Zoro # G4740321
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 146mm |
Depth | 127mm |
Labware Height - English | 5.75 in |
Diameter | 81 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Depth - Metric | 127 mm |
Labware Height - Metric | 146 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 146 mm |
Overall Depth - Metric | 127 mm |
Body Diameter - Metric | 81 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Description
Precleaned/QC Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- COLE PARMER Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20 (0628619)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- UNITED SCIENTIFIC Bottle, Square, Wide Mouth, Pp, 4-Liter (33511)
- Zoro Select Bottles & Jars