Shop All Bottles & Jars
Zoro Select
Wide Mouth Jar, 125ml, PK24
Mfr # 3TRN2
Zoro # G4727362
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 120mL/ 4 oz.
- Height 90mm
- Autoclavable No
- Standards EPA Protocol C
- Labware Body Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3TRN2
- Zoro # G4727362
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 90mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 90 mm |
Diameter | 50 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.5 in |
Body Diameter - Metric | 50 mm |
Overall Height - Metric | 90 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 50 mm, Body Material HDPE, Overall Height - Metric 90 mm, Pre-Cleaned Trace Metals, Screw Closure Size 38-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- UNITED SCIENTIFIC Human Brain Model, 8-Part (MABR08)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- ZORO SELECT Dispensing Bottle, 8 oz., Imprinted (35608)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG7)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- Zoro Select Labware