Shop All Bottles & Jars
Zoro Select
Wide Mouth Jar, 1000ml, PK12
Mfr # 3TRP8
Zoro # G4731727
product price: $43.69
/pk 12, $3.64/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000mL/ 32 oz.
- Height 185mm
- Autoclavable No
- Standards EPA Protocol C
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TRP8
- Zoro # G4731727
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 185mm |
Labware Height - English | 7.3 in |
Diameter | 95 mm |
Labware Height - Metric | 185 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 95 mm |
Overall Height - Metric | 185 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 95 mm, Body Material HDPE, Overall Height - Metric 185 mm, Pre-Cleaned Trace Metals, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conductivity Electrode 1m (35660-58)
- LAB SAFETY SUPPLY Graduated Cylinder, 5mL, Glass, Clear, PK12 (5YHX7)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRR2)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- Zoro Select Labware