Shop All Bottles & Jars
Zoro Select
Wide Mouth Bottle, 125ml, PK48
Mfr # 3TRW4
Zoro # G4742017
product price: $110.99
/pk 48, $2.31/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL/ 4 oz.
- Height 97mm
- Autoclavable No
- Standards EPA Protocol C
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TRW4
- Zoro # G4742017
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 97mm |
Labware Screw Closure Size | 38-415 mm |
Labware Height - Metric | 97 mm |
Labware Height - English | 3.8 in |
Diameter | 51 mm |
Screw Closure Size | 38-415 mm |
Overall Height - Metric | 97 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 97 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- RPI L-Glutamine, 50 G (G36040-50.0)
- EIJKELKAMP Detachable Grip Threaded Normal Handle, 2' (011010C)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- Zoro Select Labware