Shop All Bottles & Jars
Zoro Select
Wide Mouth Bottle, 1000ml, PK12
Mfr # 3UUL6
Zoro # G4729882
original price:
$73.31
14% off
new price: $62.69
/pk 12, $5.22/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000mL/ 32 oz.
- Height 91mm
- Autoclavable No
- Standards EPA Protocol C
- Labware Capacity - Metric 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UUL6
- Zoro # G4729882
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 91mm |
Labware Height - Metric | 194 mm |
Labware Height - English | 7.6 in |
Diameter | 194 mm |
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 63 mm |
Body Diameter - Metric | 194 mm |
Overall Height - Metric | 194 mm |
Description
Precleaned/QC Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 194 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 194 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial Store Case, Holds 40 Test Tubes, PK6 (228780)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- BEL-ART Bel-Art WM 1000ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 3/PK (F11620-1000)
- Zoro Select Bottles & Jars