Zoro Select

Wide Load Banner, 18 in Height, 84 in Width


product price: $16.96
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Legend Oversize Load
  • Height 18 in
  • Color Yellow
  • Material Polyester Mesh Fabric
  • Includes (6) 40 in Ropes, (6) Grommets
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 84 in
Height 18 in
Flag Width 84 in

Details

Item Wide Load Banner
Legend Oversize Load
Color Yellow
Material Polyester Mesh Fabric
Includes (6) 40 in Ropes, (6) Grommets
Flag/Banner Type Vehicle Banner
Application Truck
Shop By Closeouts
Shape Rectangle
Includes Post No
Post Material Post Not Included
Flag Material Yinyl
Flag Color Yellow

Description

Wide Load Banner, Product Type Vehicle Banner, Color Yellow, Shape Rectangle, Material Polyester Mesh Fabric, Legend Oversize Load, Includes Post No, Width 84 in, Height 18 in, Application Truck, Includes (6) 40 in Ropes, (6) Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.