Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZWM5X10
Zoro # G410395816
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Head Height 1.98 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZWM5X10
- Zoro # G410395816
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M5 x 0.8 |
Fastener Length | 10 mm |
Head Height | 1.98 mm |
Dimensional Standards | RoHS Compliant |
Overall Length | 11.98 mm |
Minimum Head Height | 1.7 mm |
Minimum Head Width | 12.5 mm |
Screw Size | M5 |
Maximum Head Height | 1.98 mm |
Maximum Head Width | 12.8 mm |
Head Width | 12.8 mm |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M5 x 0.8, Fastener Length 10 mm, Head Width 12.8 mm, Head Height 1.98 mm, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12.8 mm, Minimum Head Width 12.5 mm, Maximum Head Height 1.98 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Bronze Finish, 10 PK (37406)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH310)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- ZORO SELECT Wide Head Machine Screw (ZWM4X6)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0100)
- ZORO SELECT #1-72 x 3/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZB18)
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0043)
- ZORO SELECT #10-24 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0350)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0150)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPII0-600250-100P)
- Zoro Select Machine Screws