Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZWM4X6
Zoro # G910395804
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZWM4X6
- Zoro # G910395804
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M4 x 0.7 |
Fastener Length | 6 mm |
Head Height | 1.98 mm |
Dimensional Standards | RoHS Compliant |
Minimum Head Height | 1.7 mm |
Head Width | 12.8 mm |
Maximum Head Width | 12.8 mm |
Maximum Head Height | 1.98 mm |
Screw Size | M4 |
Minimum Head Width | 12.5 mm |
Overall Length | 7.98 mm |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M4 x 0.7, Fastener Length 6 mm, Head Width 12.8 mm, Head Height 1.98 mm, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12.8 mm, Minimum Head Width 12.5 mm, Maximum Head Height 1.98 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51505)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW FLAT POINT (A0510160024F)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09102)
- ZORO SELECT Wide Head Machine Screw (ZWM5X10)
- ZORO SELECT M3-0.50 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030040-100P1)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- ZORO SELECT M5-0.80 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0020)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 7000 PK (1108MPPB)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0062)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0100)
- Zoro Select Machine Screws