Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZW1140
Zoro # G510395839
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZW1140
- Zoro # G510395839
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Head Height | 0.078 in |
Dimensional Standards | RoHS Compliant |
Overall Length | 1 5/64 in |
Minimum Head Height | 0.068 in |
Head Width | 0.505 in |
Screw Size | #8 |
Minimum Head Width | 0.495 in |
Maximum Head Width | 0.505 in |
Maximum Head Height | 0.078 in |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.505 in, Minimum Head Width 0.495 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 10 ft, 1 in Wd, Black (91365)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-SSMACH)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.075.0650)
- ZORO SELECT Wide Head Machine Screw (ZW1138)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT M8-1.25 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0025)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0025)
- ZORO SELECT #8-32 x 5/16 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (0805MCT)
- SABERDRIVE 1/4"-20 x 1 in Torx Flat Machine Screw, Black Phosphate Steel, 71 PK (51267)
- Zoro Select Machine Screws