Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZW1136
Zoro # G410395779
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Head Height 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZW1136
- Zoro # G410395779
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Head Height | 0.078 in |
Dimensional Standards | RoHS Compliant |
Overall Length | 37/64 in |
Minimum Head Height | 0.068 in |
Minimum Head Width | 0.495 in |
Head Width | 0.505 in |
Maximum Head Width | 0.505 in |
Screw Size | #8 |
Maximum Head Height | 0.078 in |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.505 in, Minimum Head Width 0.495 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Brass (STR40651C06)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 60 mm L, 16 mm W, 10 mm H, 10 PK (M39250.170.0060)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- ZORO SELECT Wide Head Machine Screw (ZW1138)
- ZORO SELECT #6-32 x 1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0025)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (0624MPUB)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0020)
- HILLMAN 101064 8-32 x 2.5 in. Flat Head Phillips Machine Screw (77103)
- Zoro Select Machine Screws