Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZW1134
Zoro # G710395776
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Dimensional Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZW1134
- Zoro # G710395776
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | RoHS Compliant |
Head Height | 0.078 in |
Maximum Head Width | 0.505 in |
Overall Length | 29/64 in |
Maximum Head Height | 0.078 in |
Minimum Head Height | 0.068 in |
Minimum Head Width | 0.495 in |
Head Width | 0.505 in |
Screw Size | #8 |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.505 in, Minimum Head Width 0.495 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Forming Screw, #2-28 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK (0206LTP188)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (42A0403-EA-250)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/16 in Bore Dia., 25 PK (U36050.143.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- ZORO SELECT Wide Head Machine Screw (ZW1140)
- ZORO SELECT Wide Head Machine Screw (ZW1138)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0050)
- ZORO SELECT 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (1ZE58)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0604MPP188)
- ZORO SELECT #12-24 x 1-1/2 in Hex Hex Machine Screw, Plain Steel, 2000 PK (1224KWMSHC)
- Zoro Select Machine Screws